Hayward
Check Valve, True Union, Ball, 4", CPVC/FPM, Threaded
Mfr # TC2400T
Zoro # G2241495
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Threaded
- Connection FNPT
- Body Material CPVC
- Seat Material Viton
Explore More Products
- HAYWARD Check Valve, True Union, Ball, 4", CPVC/EPDM, Socket TC2400SE
- HAYWARD Check Valve, Wafer, 4", PVC/EPDM WCV1400E
- HAYWARD Check Valve, True Union, Ball, 1", PVC/EPDM, S/T TC10100STE
- HAYWARD Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T TC20075STE
- HAYWARD Y-Check Valve, 1-1/2", PVC/EPDM, Threaded YC10150TE
- HAYWARD Check Valve, Wafer, 3", CPVC/FPM, with SS Spring WCV2300VS
- HAYWARD Check Valve, Wafer, 8", CPVC/FPM WCV2800V
- HAYWARD Y-Check Valve, 1/2", PVC/FPM, Flanged YC10050F
- HAYWARD Check Valve, Wafer, 2", CPVC/FPM WCV2200V
- WATTS Dual Check Valve, Bronze, FNPT Union, 3/4 in 9D-M2-3/4
- ARROWHEAD BRASS 420Springless CHK Valve PK2016
- Hayward Valves