SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" Flanged CPVC Check Valve

HAYWARD| Zoro #: G1123123| Mfr #: TC2600F

$1459.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: CPVCConnection Type: FlangedStandards: NSF 61
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123123 Mfr #: TC2600F
Sub-Category: CPVCConnection Type: Flanged
Standards: NSF 61Overall Height: 11"
Cracking Pressure: 3 psiSize: 6"
Seal Material: VitonMounting Position: Vertical (Flow Up)
Item: Check ValveMaterial of Construction: CPVC
Flow: 275 gpmMax. Temp.: 190 Degrees F
Seat Material: VitonLength: 19-3/16"
Width: 11"Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction CPVC, Size 6 In., Connection Type Flanged, Length 19-3/16 In., Width 11 In., Overall Height 11 In., Cracking Pressure 3 psi, Max. Temp. 190 Degrees F, Mounting Position Vertical (Flow Up), Seat Material Viton, Seal Material Viton, Flow 275 gpm, Standards NSF 61, Compliance -

Reviews