KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Polypropylene Check Valve

HAYWARD| Zoro #: G2296454| Mfr #: TC30150T

$183.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Standards: NSF 61
Flow: 40 GPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296454 Mfr #: TC30150T
Width: 4"Standards: NSF 61
Flow: 40 GPMMounting Position: Vertical (Flow Up)
Length: 6-3/4"Seal Material: Viton
Material of Construction: polypropyleneSeat Material: Viton
Max. Temp.: 150 Degrees FItem: Check Valve
Overall Height: 4"Size: 1-1/2"
Cracking Pressure: 3 psiConnection Type: FNPT
Sub-Category: PolypropyleneCountry of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction Polypropylene, Size 1-1/2 In, FNPT Connection, Length 6.75 In, Width 4.00 In, Overall Height 4.00 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 150 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 40 GPM, Standards NSF 61

Reviews