SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" FNPT Polypropylene Check Valve

HAYWARD| Zoro #: G2094951| Mfr #: TC30100T

$112.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: PolypropyleneConnection Type: FNPTStandards: NSF 61
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094951 Mfr #: TC30100T
Sub-Category: PolypropyleneConnection Type: FNPT
Standards: NSF 61Overall Height: 3"
Cracking Pressure: 3 psiSize: 1"
Seal Material: VitonMounting Position: Vertical (Flow Up)
Item: Check ValveMaterial of Construction: polypropylene
Flow: 18 GPMMax. Temp.: 150 Degrees F
Seat Material: VitonLength: 5-1/4"
Width: 3"Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction Polypropylene, Size 1 In., Connection Type FNPT, Length 5-1/4 In., Width 3 In., Overall Height 3 In., Cracking Pressure 3 psi, Max. Temp. 150 Degrees F, Mounting Position Vertical (Flow Up), Seat Material Viton, Seal Material Viton, Flow 18 gpm, Standards NSF 61, Compliance -

Reviews