KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Polypropylene Check Valve

HAYWARD| Zoro #: G1207324| Mfr #: TC30200T

$248.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Mounting Position: Vertical (Flow Up)
Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207324 Mfr #: TC30200T
Seal Material: VitonMounting Position: Vertical (Flow Up)
Connection Type: FNPTOverall Height: 4-3/4"
Width: 4-3/4"Length: 8"
Size: 2"Material of Construction: polypropylene
Flow: 70 gpmSub-Category: Polypropylene
Seat Material: VitonMax. Temp.: 150 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction Polypropylene, Size 2 In., Connection Type FNPT, Length 8 In., Width 4-3/4 In., Overall Height 4-3/4 In., Cracking Pressure 3 psi, Max. Temp. 150 Degrees F, Mounting Position Vertical (Flow Up), Seat Material Viton, Seal Material Viton, Flow 70 gpm, Standards NSF 61, Compliance -

Reviews