3/4" FNPT Polypropylene Check Valve

HAYWARD| Zoro #: G2436156| Mfr #: TC30075T

$90.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-5/8"
Sub-Category: Polypropylene
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436156 Mfr #: TC30075T
Width: 2-5/8"Sub-Category: Polypropylene
Max. Temp.: 150 Degrees FMaterial of Construction: polypropylene
Cracking Pressure: 3 psiConnection Type: FNPT
Overall Height: 2-5/8"Standards: NSF 61
Length: 4-3/4"Seal Material: Viton
Flow: 10 GPMItem: Check Valve
Size: 3/4"Mounting Position: Vertical (Flow Up)
Seat Material: VitonCountry of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction Polypropylene, Size 3/4 In, FNPT Connection, Length 4.75 In, Width 2.63 In, Overall Height 2.63 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 150 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 10 GPM, Standards NSF 61

Reviews