BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" FNPT Socket PVC Check Valve

HAYWARD| Zoro #: G1816954| Mfr #: TC10150ST

$72.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 1-1/2"Overall Height: 4"Seal Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816954 Mfr #: TC10150ST
Size: 1-1/2"Overall Height: 4"
Seal Material: VitonItem: Check Valve
Standards: NSF 61Max. Temp.: 140 Degrees F
Mounting Position: Vertical (Flow Up)Connection Type: SKT/FNPT
Length: 6-3/4"Seat Material: Viton
Material of Construction: PVCWidth: 4"
Cracking Pressure: 3 psiFlow: 40 GPM
Sub-Category: PVCCountry of Origin (subject to change): United States

Description

Check Valve, Material of Construction PVC, Size 1-1/2 In., Connection Type SKT/FNPT, Length 6-3/4 In., Width 4 In., Overall Height 4 In., Cracking Pressure 3 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical (Flow Up), Seat Material Viton, Seal Material Viton, Flow 40 gpm, Standards NSF 61, Compliance -

Reviews