KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT PVC Check Valve

HAYWARD| Zoro #: G0676033| Mfr #: TC10025T

$28.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Mounting Position: Vertical (Flow Up)
Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676033 Mfr #: TC10025T
Seal Material: VitonMounting Position: Vertical (Flow Up)
Connection Type: FNPTOverall Height: 1-5/8"
Width: 1-3/8"Length: 3-1/16"
Size: 1/4"Material of Construction: PVC
Flow: 2 gpmSub-Category: PVC
Seat Material: VitonMax. Temp.: 140 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction PVC, Size 1/4 In., Connection Type FNPT, Length 3-1/16 In., Width 1-3/8 In., Overall Height 1-5/8 In., Cracking Pressure 3 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical (Flow Up), Seat Material Viton, Seal Material Viton, Flow 2 gpm, Standards NSF 61, Compliance -

Reviews