KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" Socket PVC Check Valve

HAYWARD| Zoro #: G2164154| Mfr #: TC1250S

$279.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-9/16"
Standards: NSF 61
Flow: 100 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164154 Mfr #: TC1250S
Width: 6-9/16"Standards: NSF 61
Flow: 100 gpmMounting Position: Vertical (Flow Up)
Length: 10-11/16"Seal Material: Viton
Material of Construction: PVCSeat Material: Viton
Max. Temp.: 140 Degrees FItem: Check Valve
Overall Height: 6-9/16"Size: 2-1/2"
Cracking Pressure: 3 psiConnection Type: SKT
Sub-Category: PVCCountry of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction PVC, Size 2-1/2 In, SKT Connection, Length 10.68 In, Width 6.56 In, Overall Height 6.56 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 140 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 100 GPM, Standards NSF 61

Reviews