KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" Socket PVC Check Valve

HAYWARD| Zoro #: G0281321| Mfr #: TC1250SE

$216.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-9/16"
Standards: NSF 61
Flow: 100 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281321 Mfr #: TC1250SE
Width: 6-9/16"Standards: NSF 61
Flow: 100 gpmMounting Position: Vertical (Flow Up)
Length: 10-11/16"Seal Material: EPDM
Material of Construction: PVCSeat Material: EPDM
Max. Temp.: 140 Degrees FItem: Check Valve
Overall Height: 6-9/16"Size: 2-1/2"
Cracking Pressure: 3 psiConnection Type: SKT
Sub-Category: PVCCountry of Origin (subject to change): United States

Description

Check Valve, Material of Construction PVC, Size 2-1/2 In., Connection Type SKT, Length 10-11/16 In., Width 6-9/16 In., Overall Height 6-9/16 In., Cracking Pressure 3 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical (Flow Up), Seat Material EPDM, Seal Material EPDM, Flow 100 gpm, Standards NSF 61, Compliance -

Reviews