2" FNPT Socket PVC Check Valve

HAYWARD| Zoro #: G0369047| Mfr #: TC10200ST

$91.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Sub-Category: PVC
Max. Temp.: 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369047 Mfr #: TC10200ST
Width: 4-3/4"Sub-Category: PVC
Max. Temp.: 140 Degrees FMaterial of Construction: PVC
Cracking Pressure: 3 psiConnection Type: SKT/FNPT
Overall Height: 4-3/4"Standards: NSF 61
Length: 8"Seal Material: Viton
Flow: 70 gpmItem: Check Valve
Size: 2"Mounting Position: Vertical (Flow Up)
Seat Material: VitonCountry of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction PVC, Size 2 In, SKT/FNPT Connection, Length 8.00 In, Width 4.75 In, Overall Height 4.75 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 140 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 70 GPM, Standards NSF 61

Reviews