KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" FNPT PVC Check Valve

HAYWARD| Zoro #: G1499793| Mfr #: TC1300TE

$268.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-9/16"
Standards: NSF 61
Flow: 150 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499793 Mfr #: TC1300TE
Width: 6-9/16"Standards: NSF 61
Flow: 150 gpmMounting Position: Vertical (Flow Up)
Length: 10-1/2"Seal Material: EPDM
Material of Construction: PVCSeat Material: EPDM
Max. Temp.: 140 Degrees FItem: Check Valve
Overall Height: 6-9/16"Size: 3"
Cracking Pressure: 3 psiConnection Type: FNPT
Sub-Category: PVCCountry of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction PVC, Size 3 In, FNPT Connection, Length 10.56 In, Width 6.56 In, Overall Height 6.56 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 140 F, Mounting Position Vertical Flow Up, Seat Material EPDM, Seal EPDM, Flow 150 GPM, Standards NSF 61

Reviews