KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Socket PVC Check Valve

HAYWARD| Zoro #: G2080741| Mfr #: TC1300SE

$238.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: EPDM
Mounting Position: Vertical (Flow Up)
Connection Type: SKT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080741 Mfr #: TC1300SE
Seal Material: EPDMMounting Position: Vertical (Flow Up)
Connection Type: SKTOverall Height: 6-9/16"
Width: 6-9/16"Length: 10-1/2"
Size: 3"Material of Construction: PVC
Flow: 150 gpmSub-Category: PVC
Seat Material: EPDMMax. Temp.: 140 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction PVC, Size 3 In, SKT Connection, Length 10.56 In, Width 6.56 In, Overall Height 6.56 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 140 F, Mounting Position Vertical Flow Up, Seat Material EPDM, Seal EPDM, Flow 150 GPM, Standards NSF 61

Reviews