PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/8" FNPT PVC Check Valve

HAYWARD| Zoro #: G1045387| Mfr #: TC10037T

$34.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: -Sub-Category: PVCConnection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045387 Mfr #: TC10037T
Compliance: -Sub-Category: PVC
Connection Type: FNPTStandards: NSF 61
Overall Height: 1-5/8"Cracking Pressure: 3 psi
Size: 3/8"Seal Material: Viton
Mounting Position: Vertical (Flow Up)Item: Check Valve
Material of Construction: PVCFlow: 4 gpm
Max. Temp.: 140 Degrees FSeat Material: Viton
Length: 3-1/16"Width: 1-3/8"
Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction PVC, Size 3/8 In., Connection Type FNPT, Length 3-1/16 In., Width 1-3/8 In., Overall Height 1-5/8 In., Cracking Pressure 3 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical (Flow Up), Seat Material Viton, Seal Material Viton, Flow 4 gpm, Standards NSF 61, Compliance -

Reviews