KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Flanged PVC Check Valve

HAYWARD| Zoro #: G1383444| Mfr #: TC1400FE

$606.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: EPDM
Mounting Position: Vertical (Flow Up)
Connection Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383444 Mfr #: TC1400FE
Seal Material: EPDMMounting Position: Vertical (Flow Up)
Connection Type: FlangedOverall Height: 9"
Width: 9"Length: 17"
Size: 4"Material of Construction: PVC
Flow: 275 gpmSub-Category: PVC
Seat Material: EPDMMax. Temp.: 140 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction PVC, Size 4 In, Flanged Connection, Length 17.00 In, Width 9.00 In, Overall Height 9.00 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 140 F, Mounting Position Vertical Flow Up, Seat Material EPDM, Seal EPDM, Flow 275 GPM, Standards NSF 61

Reviews