KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" FNPT PVC Check Valve

HAYWARD| Zoro #: G2283355| Mfr #: TC1400T

$413.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Mounting Position: Vertical (Flow Up)
Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283355 Mfr #: TC1400T
Seal Material: VitonMounting Position: Vertical (Flow Up)
Connection Type: FNPTOverall Height: 8-9/16"
Width: 8-9/16"Length: 13"
Size: 4"Material of Construction: PVC
Flow: 275 gpmSub-Category: PVC
Seat Material: VitonMax. Temp.: 140 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction PVC, Size 4 In, FNPT Connection, Length 12.94 In, Width 8.56 In, Overall Height 8.56 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 140 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 275 GPM, Standards NSF 61

Reviews