KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Socket PVC Check Valve

HAYWARD| Zoro #: G1100111| Mfr #: TC1400S

$414.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8-9/16"
Standards: NSF 61
Flow: 275 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100111 Mfr #: TC1400S
Width: 8-9/16"Standards: NSF 61
Flow: 275 gpmMounting Position: Vertical (Flow Up)
Length: 13"Seal Material: Viton
Material of Construction: PVCSeat Material: Viton
Max. Temp.: 140 Degrees FItem: Check Valve
Overall Height: 8-9/16"Size: 4"
Cracking Pressure: 3 psiConnection Type: SKT
Sub-Category: PVCCountry of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction PVC, Size 4 In, SKT Connection, Length 12.94 In, Width 8.56 In, Overall Height 8.56 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 140 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 275 GPM, Standards NSF 61

Reviews