SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" Flanged PVC Check Valve

HAYWARD| Zoro #: G2295614| Mfr #: TC1600FE

$859.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: PVCConnection Type: FlangedStandards: NSF 61
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295614 Mfr #: TC1600FE
Sub-Category: PVCConnection Type: Flanged
Standards: NSF 61Overall Height: 11"
Cracking Pressure: 3 psiSize: 6"
Seal Material: EPDMMounting Position: Vertical (Flow Up)
Item: Check ValveMaterial of Construction: PVC
Flow: 275 gpmMax. Temp.: 140 Degrees F
Seat Material: EPDMLength: 19-3/16"
Width: 11"Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction PVC, Size 6 In., Connection Type Flanged, Length 19-3/16 In., Width 11 In., Overall Height 11 In., Cracking Pressure 3 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical (Flow Up), Seat Material EPDM, Seal Material EPDM, Flow 275 gpm, Standards NSF 61, Compliance -

Reviews