No Product Image Available
Hayward

CPVC 3-Way Lateral True Union Ball Valve


$2,494.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 4 in
  • Body Material CPVC
  • Body Style 3-Way True Union
  • Body Seal Material FPM
  • Standards ANSI, ASTM D1784
See all product information