KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" FNPT CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G2009664| Mfr #: TB2250T

$369.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Tee
Ball Material: CPVC
Stem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009664 Mfr #: TB2250T
Handle Type: TeeBall Material: CPVC
Stem Type: Blowout ProofMax. Pressure: 235 psi CWP
Body Style: Inline True UnionTemp. Range: 34 Degrees to 180 Degrees F
Handle Material: PVCStandards: ASTM, NSF
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Connection Type: FNPT x FNPTValve Structure: 2-Piece
Pipe Size: 2-1/2"Body Material: CPVC
Port: FullStem Material: CPVC
Body Seal Material: FPMSeat Material: FPM
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction CPVC, Seats PTFE, Seals Viton, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews