KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" FNPT CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1606656| Mfr #: TB2300TZ

$446.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Tee
Features: Drilled Ball for Use with Sodium Hypochlorite Applications
Stem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1606656 Mfr #: TB2300TZ
Handle Type: TeeFeatures: Drilled Ball for Use with Sodium Hypochlorite Applications
Stem Type: Blowout ProofMax. Pressure: 235 psi CWP
Body Style: Inline True UnionTemp. Range: 34 Degrees to 180 Degrees F
Handle Material: CPVCValve Basic Body Material: Plastic
Standards: NSF,ASTMBall Valve Product Group: Manual
Connection Type: FNPT x FNPTValve Structure: 2-Piece
Stem Material: CPVCPipe Size: 3"
Body Material: CPVCPort: Full
Ball Material: CPVCBody Seal Material: FPM
Seat Material: PTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 3 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 235 psi CWP, Temp. Range 34 Degrees to 180 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material CPVC, Stem Material CPVC, Body Seal Material FPM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews