2-1/2" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G2450777| Mfr #: TB2250SZ

$455.56 /ea

This item ships free. Details.Standard ground shipping.
Body Seal Material: FPMStem Type: Blowout ProofBall Material: CPVC
Save 15%. Sign up for Z-mail.


Zoro #: G2450777 Mfr #: TB2250SZ
Body Seal Material: FPMStem Type: Blowout Proof
Ball Material: CPVCHandle Material: CPVC
Item: Ball ValveConnection Type: Socket x Socket
Ball Valve Product Group: ManualPort: Full
Body Material: CPVCValve Structure: 2-Piece
Valve Basic Body Material: PlasticSeat Material: PTFE
Features: Drilled Ball for Use with Sodium Hypochlorite ApplicationsHandle Type: Tee
Standards: NSF,ASTMBody Style: Inline True Union
Pipe Size: 2-1/2"Temp. Range: 34 Degrees to 180 Degrees F
Stem Material: CPVCMax. Pressure: 235 psi CWP
Country of Origin (subject to change): United States


Drilled, Ball Valve for Sodium Hypochlorite, Pipe Size 2-1/2 In, 10.68 In Overall Length, CPVC Construction Material For Body, Stem and, Ball, Seals FPM, PTFE Seats, Socket Connection, Open/Close Lever, Temp. Range 40 to 190 Degrees F, Max. Pressure 235 PSI, ISO 2008 Certified, Meets NSF,ASTM Standards

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).