2-1/2" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1138724| Mfr #: TB2250S

$241.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 2-1/2"
Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138724 Mfr #: TB2250S
Valve Basic Body Material: PlasticPipe Size: 2-1/2"
Connection Type: Socket x SocketStem Material: CPVC
Body Material: CPVCValve Structure: 2-Piece
Max. Pressure: 235 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualPort: Full
Handle Material: PVCStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE
Item: Ball ValveBody Style: Inline True Union
Temp. Range: 34 Degrees to 180 Degrees FStandards: ASTM, NSF
Ball Material: CPVCCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 2-1/2 In., Connection Type Socket x Socket, Full Port, Max. Pressure 235 psi CWP, Temp. Range 34 Degrees to 180 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material CPVC, Body Seal Material FPM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews