LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

2-1/2" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1810252| Mfr #: TB2250SE

$265.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: Socket x Socket
Pipe Size: 2-1/2"
Port: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810252 Mfr #: TB2250SE
Connection Type: Socket x SocketPipe Size: 2-1/2"
Port: FullStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE
Ball Valve Product Group: ManualBody Material: CPVC
Max. Pressure: 235 psi CWPBody Seal Material: EPDM
Body Style: Inline True UnionValve Structure: 2-Piece
Standards: ASTM, NSFValve Basic Body Material: Plastic
Ball Material: CPVCStem Material: CPVC
Handle Material: PVCTemp. Range: 34 Degrees to 180 Degrees F
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Socket Connection, Max. Pressure 235 psi, Full Port, Material of Construction CPVC, Seats PTFE, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews