1/2" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0796266| Mfr #: TB2050STZ

$61.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1/2"
Connection Type: Socket/FNPT x Socket/FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796266 Mfr #: TB2050STZ
Valve Basic Body Material: PlasticPipe Size: 1/2"
Connection Type: Socket/FNPT x Socket/FNPTStem Material: CPVC
Body Material: CPVCValve Structure: 2-Piece
Max. Pressure: 250 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualFeatures: Drilled Ball for Use with Sodium Hypochlorite Applications
Port: FullHandle Material: CPVC
Stem Type: Blowout ProofHandle Type: Tee
Seat Material: PTFEBody Style: Inline True Union
Item: Ball ValveTemp. Range: 34 Degrees to 180 Degrees F
Standards: NSF,ASTMBall Material: CPVC
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 1/2 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 250 psi CWP, Temp. Range 34 Degrees to 180 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material CPVC, Stem Material CPVC, Body Seal Material FPM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews