1/2" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1292462| Mfr #: TB2050ST

$43.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Standards: ASTM, NSF
Connection Type: Socket/FNPT x Socket/FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292462 Mfr #: TB2050ST
Ball Valve Product Group: ManualStandards: ASTM, NSF
Connection Type: Socket/FNPT x Socket/FNPTValve Structure: 2-Piece
Handle Material: PVCPipe Size: 1/2"
Max. Pressure: 250 psi CWPBody Material: CPVC
Temp. Range: 34 Degrees to 180 Degrees FStem Material: CPVC
Seat Material: PTFEValve Basic Body Material: Plastic
Handle Type: TeeBody Seal Material: FPM
Ball Material: CPVCStem Type: Blowout Proof
Port: FullBody Style: Inline True Union
Country of Origin (subject to change): United States

Description

Ball Valve, Socket/Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction CPVC, Seats PTFE, Seals Viton, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews