THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0500866| Mfr #: TB2200ST

$121.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 2"
Connection Type: Socket/FNPT x Socket/FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500866 Mfr #: TB2200ST
Valve Basic Body Material: PlasticPipe Size: 2"
Connection Type: Socket/FNPT x Socket/FNPTStem Material: CPVC
Body Material: CPVCValve Structure: 2-Piece
Max. Pressure: 250 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualPort: Full
Handle Material: PVCStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE
Item: Ball ValveBody Style: Inline True Union
Temp. Range: 34 Degrees to 180 Degrees FStandards: ASTM, NSF
Ball Material: CPVCCountry of Origin (subject to change): United States

Description

Ball Valve, Socket/Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction CPVC, Seats PTFE, Seals Viton, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews