SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0326024| Mfr #: TB2150STZ

$124.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: TeeStem Type: Blowout ProofStandards: NSF,ASTM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326024 Mfr #: TB2150STZ
Handle Type: TeeStem Type: Blowout Proof
Standards: NSF,ASTMConnection Type: Socket/FNPT x Socket/FNPT
Ball Valve Product Group: ManualValve Structure: 2-Piece
Body Style: Inline True UnionPort: Full
Body Material: CPVCSeat Material: PTFE
Body Seal Material: FPMPipe Size: 1-1/2"
Max. Pressure: 250 psi CWPHandle Material: CPVC
Features: Drilled Ball for Use with Sodium Hypochlorite ApplicationsStem Material: CPVC
Ball Material: CPVCValve Basic Body Material: Plastic
Item: Ball ValveTemp. Range: 34 Degrees to 180 Degrees F
Country of Origin (subject to change): United States

Description

Drilled, Ball Valve for Sodium Hypochlorite, Pipe Size 1-1/2 In, 6.75 In Overall Length, CPVC Construction Material For Body, Stem and, Ball, Seals FPM, PTFE Seats, Socket/Threaded Connection, Open/Close Lever, Temp. Range 40 to 190 Degrees F, Max. Pressure 235 PSI, ISO 2008 Certified, Meets NSF,ASTM Standards

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews