Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/2" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0551372| Mfr #: TB2150STE

$96.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Stem Material: CPVC
Standards: ASTM, NSF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551372 Mfr #: TB2150STE
Ball Valve Product Group: ManualStem Material: CPVC
Standards: ASTM, NSFMax. Pressure: 250 psi CWP
Body Seal Material: EPDMBall Material: CPVC
Handle Type: TeeBody Style: Inline True Union
Stem Type: Blowout ProofValve Basic Body Material: Plastic
Pipe Size: 1-1/2"Seat Material: PTFE
Port: FullValve Structure: 2-Piece
Handle Material: PVCBody Material: CPVC
Connection Type: Socket/FNPT x Socket/FNPTTemp. Range: 34 Degrees to 180 Degrees F
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Socket/Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction CPVC, Seats PTFE, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews