1-1/4" Socket CPVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0479701| Mfr #: TB2125STZ

$104.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1-1/4"
Connection Type: Socket/FNPT x Socket/FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479701 Mfr #: TB2125STZ
Valve Basic Body Material: PlasticPipe Size: 1-1/4"
Connection Type: Socket/FNPT x Socket/FNPTStem Material: CPVC
Body Material: CPVCValve Structure: 2-Piece
Max. Pressure: 250 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualFeatures: Drilled Ball for Use with Sodium Hypochlorite Applications
Port: FullHandle Material: CPVC
Stem Type: Blowout ProofHandle Type: Tee
Seat Material: PTFEBody Style: Inline True Union
Item: Ball ValveTemp. Range: 34 Degrees to 180 Degrees F
Standards: NSF,ASTMBall Material: CPVC
Country of Origin (subject to change): United States

Description

Drilled, Ball Valve for Sodium Hypochlorite, Pipe Size 1-1/4 In, 6.30 In Overall Length, CPVC Construction Material For Body, Stem and, Ball, Seals FPM, PTFE Seats, Socket/Threaded Connection, Open/Close Lever, Temp. Range 40 to 190 Degrees F, Max. Pressure 235 PSI, ISO 2008 Certified, Meets NSF,ASTM Standards

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews