KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diaphragm Valve, 2-Way, 2 In., Flanged

HAYWARD| Zoro #: G2018746| Mfr #: DAB1020FFK

$372.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: FPM
Pipe Size: 2"
Body Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018746 Mfr #: DAB1020FFK
Seal Material: FPMPipe Size: 2"
Body Material: PVCFluid Temp. Range: 40 Degrees to 140 Degrees F
Max. Pressure: 150 psiLength: 8-17/64"
Diaphragm Material: FPMCoefficient of Volume: 48
Ambient Temp. Range: 0 Degrees to 140 Degrees FConnection: Flanged
Item: Diaphragm ValveValve Design: 2-Way
Country of Origin (subject to change): Korea, Republic of

Description

Diaphragm Valves, Pipe Size 2 In, Material of Construction PVC, 150 PSI Max. Pressure, Temp. Range 40-140 F, Length 8.27 In, Seal Material FPM, Diaphragm FPM, Manual Operation, Cv Flow Factor 48, Connection Flange

Reviews