DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Diaphragm Valve, 2-Way, 2 In., FNPTxSocket

HAYWARD| Zoro #: G0424891| Mfr #: DAB1020UFF

$366.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diaphragm Material: FPM
Body Material: PVC
Ambient Temp. Range: 0 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424891 Mfr #: DAB1020UFF
Diaphragm Material: FPMBody Material: PVC
Ambient Temp. Range: 0 Degrees to 140 Degrees FConnection: FNPT x Socket
Valve Design: 2-WayMax. Pressure: 150 psi
Length: 12-51/64"Coefficient of Volume: 48
Pipe Size: 2"Fluid Temp. Range: 40 Degrees to 140 Degrees F
Item: Diaphragm ValveSeal Material: FPM
Country of Origin (subject to change): Korea, Republic of

Description

Diaphragm Valves, Pipe Size 2 In, Material of Construction PVC, 150 PSI Max. Pressure, Temp. Range 40-140 F, Length 12.79 In, Seal Material FPM, Diaphragm FPM, Manual Operation, Cv Flow Factor 48, Connection Socket x FNPT

Reviews