Diaphragm Valve, 2-Way, 3/4 In, FNPTxSocket

HAYWARD| Zoro #: G0723247| Mfr #: DAB1007UFF

$159.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PVCMax. Pressure: 150 psiSeal Material: FPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723247 Mfr #: DAB1007UFF
Body Material: PVCMax. Pressure: 150 psi
Seal Material: FPMConnection: FNPT x Socket
Fluid Temp. Range: 40 Degrees to 140 Degrees FValve Design: 2-Way
Ambient Temp. Range: 0 Degrees to 140 Degrees FItem: Diaphragm Valve
Coefficient of Volume: 8Diaphragm Material: FPM
Length: 6-11/16"Pipe Size: 3/4"
Country of Origin (subject to change): Korea, Republic of

Description

Diaphragm Valve, Valve Design 2-Way, Pipe Size 3/4 In., Connection FNPT x Socket, Coefficient of Volume 8, Length 6-11/16 In., Max. Pressure 150 psi, Ambient Temp. Range 0 Degrees to 140 Degrees F, Fluid Temp. Range 40 Degrees to 140 Degrees F, Diaphragm Material FPM, Body Material PVC, Seal Material FPM

Reviews