Shop Alternate Products
This Product is Discontinued
Hayward
Ball Valve, Actuated, Electric, 1" PVC/EPDM, 115v, On/Off; S/T (Old Style) (Discontinued)
Mfr # EATB1100STE
Zoro # G4580213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1"
- Body Material PVC
- Body Style 2-Way
- Standards NSF/ANSI 372, PVC Cell Class 12454 per ASTM D1784, UL/CSA Listed Motor, Thermoplastic NEMA 4/4X enclosure
- Max. Pressure 250 psi CWP