Shop Alternate Products
This Product is Discontinued
Hayward
Ball Valve, Actuated, Electric, 3/4" PVC/EPDM, 115v, On/Off; S/T (Old Style) (Discontinued)
Mfr # EATB1075STE
Zoro # G4555135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style 2-Way
- Ball Valve Product Group Actuated
- Body Seal Material EPDM