Hayward Flow Control
Ball Valve, True Union, Z-Ball, 2", CPVC/FPM, Full Port, Drilled, Flanged, Vented
Mfr # TBH2200A0FV0Z00
Zoro # G6321968
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material CPVC
- Body Style True Union
- Tube Size 2"
- Valve Structure 1-Piece
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T TBH2050ASTE0000
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, S/T TBB1020CPEG
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 3/4", CPVC/FPM, Full Port, Drilled, S/T, Vented TBH2075ASTV0Z00
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, S/T TBH1200ASTE0000
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE EAUTBH110STE
- HAYWARD FLOW CONTROL Ball Valve, Tube Size 4", 235 psi, PTFE TBH1400A0SV0000
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1/2", PVC/FPM, Full Port, Drilled, Flanged, Vented TBH1050A0FV0Z00
- HAYWARD FLOW CONTROL Ball Valve, Tube Size 4", 235 psi, PTFE TBH2400A0SV0Z00
- HAYWARD FLOW CONTROL Ball Valve, Tube Size 4", 235 psi, PTFE TBH2400A0TE0000
- BANJO UNION VALVE UV125FP
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline 4A-MB4LPFA-SSP
- Hayward Flow Control Ball Valves