Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

True Union Ball Valve, Pvc, Epdm, S, 1.5"

  • Zoro #: G0549582
  • Mfr #: TBB1015CPEG
No Product Image Available
$70.14
  • Pipe Size: 1 1/2"
  • Body Material: PVC
  • Body Style: Inline True Union
See full product details
Orders over $75 ship free.

Hayward Flow Control #TBB1015CPEG Specifications

  • Zoro #: G0549582
  • Mfr #: TBB1015CPEG
Pipe Size: 1 1/2" Body Material: PVC
Body Style: Inline True Union Handle Type: T-Shaped
Seat Material: PTFE Stem Material: EPDM
Stem Type: O-Rings Temp. Range: 150 Degrees F
Connection Type: Socket/Threaded Item: True Union Ball Valve,Pvc,Epdm,S,1.5"
Max. Pressure: 225 psi @ 70 Degrees F Ball Material: PVC
Ball Valve Basic Body Material: PVC Valve Structure: 1 Piece
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

True Union Ball Valve,Pvc,Epdm,S,1.5 In.

Restrictions and Compliance

Reviews of Hayward Flow Control #TBB1015CPEG