Skip to Main Content
customer-service Help
Hayward

Globe Valve, 1 In., FNPT, PVC

Hayward Globe Valve, 1 In., FNPT, PVC AV10100T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$173.70
  • Item - Globe Valves: Globe Valve
  • Pipe Size: 1"
  • Connection Type - Valves: FNPT x FNPT
See full product details
This item ships free.
Total: $173.70

Hayward #AV10100T Specifications

  • Item - Globe Valves: Globe Valve
  • Pipe Size: 1"
  • Connection Type - Valves: FNPT x FNPT
  • Pipe Size - Valves: 1"
  • Connection Type: FNPT
  • Shape - Globe Valves: Angle
  • Body Material: PVC
  • Body Material - Valves: PVC
  • Item: Globe Valve
  • Valve Stem Design: Rising
  • Valve Handle Design: Knob
  • Max. Fluid Temp. - Valves: 140 Degrees F
  • Max. Water Pressure: 150 psi
  • Handle Material: PVC
  • Top of Handle to Inlet Center: 5-3/8"
  • Max. Fluid Pressure - Valves: 150 psi
  • Max. Steam Pressure - Valves: Not Rated
  • Wedge Material: PVC
  • Bonnet Style: Nut
  • Inlet to Outlet Length - Valves: 2 1/16 in
  • Top of Handle to Inlet Center - Valves: 5 3/8 in
  • Stem Material: PVC
  • Max. Air Pressure: Not Rated
  • Inlet to Outlet Length: 2-1/16"
  • Max. Fluid Temp.: 140 Degrees F
  • Seal Material: FPM
  • Valve Structure: Angle
  • Shape: Angle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Angle, Body Material - Valves PVC, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Knob, Max. Fluid Temp. - Valves 140 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 1/16 in, Top of Handle to Inlet Center - Valves 5 3/8 in, Stem Material PVC, Bonnet Style Nut

Restrictions and Compliance

Reviews of Hayward #AV10100T