Needle Valve, Straight, PVC, 1/4 In., FNPT

HAYWARD| Zoro #: G2089981| Mfr #: NVA1025T

$55.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: PVC
Max. Height: 3-5/16"
Body Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089981 Mfr #: NVA1025T
Stem Type: PVCMax. Height: 3-5/16"
Body Material: PVCConnection: FNPT
Fitting Style: StraightMax. Pressure: 150 psi
Length: 2-1/2"Seal Material: PTFE
Pipe Size: 1/4"Item: Needle Valve
Max. Flow: 1 gpmHandle Material: PVC
Standards: D1784Temp. Rating: 140 Degrees F
Country of Origin (subject to change): United States

Description

Needle Valve, Globe Body, Material of Construction PVC, Inlet Port Size 1/4 In, Outlet Port Size 1/4 In, FNPT Connection, Stem Type PVC, PTFE Stem Seal, Handle Material PVC, Rated For 150 PSI @; 73F, Temp Rating 140 F, Flow 1 GPM, Max Height 3.3 In, Length 2.5 In, Standards D1784

Reviews