Pressure Regulator, 1-1/2 In, 5 to 75 psi

HAYWARD| Zoro #: G2356925| Mfr #: PR10150T

$1019.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PVC
Connection Type: FNPT
Pressure Adjustment Range: 5 to 75 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356925 Mfr #: PR10150T
Body Material: PVCConnection Type: FNPT
Pressure Adjustment Range: 5 to 75 psiHeight: 14"
Max. Pressure: 150 psiOutlet Size: 1-1/2"
Series: PRLength: 5-1/2"
Max. Temp.: 140 Degrees FGauge Port Size: 1/4"
Item: Pressure RegulatorInlet Size: 1-1/2"
Seal Material: FPMCountry of Origin (subject to change): United States

Description

Pressure Regulator, Inlet/Outlet 1 1/2 In, FNPT Connection, Max Water Pressure 150 PSI, Max Temp 140 F, Material of Construction PVC, Height 14 In, Length 5.5 In, Gauge Port 1/4 In, Pressure Regulation 5 To 75 PSI

Reviews