HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Regulator, 1/2 In, 5 to 75 psi

HAYWARD| Zoro #: G0241701| Mfr #: PR10050T

$456.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/2"
Seal Material: FPM
Series: PR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0241701 Mfr #: PR10050T
Inlet Size: 1/2"Seal Material: FPM
Series: PRPressure Adjustment Range: 5 to 75 psi
Connection Type: FNPTBody Material: PVC
Max. Pressure: 150 psiHeight: 9-1/4"
Gauge Port Size: 1/4"Length: 4-1/8"
Max. Temp.: 140 Degrees FOutlet Size: 1/2"
Item: Pressure RegulatorCountry of Origin (subject to change): United States

Description

Pressure Regulator, Series PR, Body Material PVC, Inlet Size 1/2 In., Outlet Size 1/2 In., Length 4-1/8 In., Height 9-1/4 In., Connection Type FNPT, Pressure Adjustment Range 5 to 75 psi, Gauge Port Size 1/4 In., Seal Material FPM, Max. Temp. 140 Degrees F, Max. Pressure 150 psi

Reviews