Skip to Main Content
customer-service Help
Hayward

Pressure Regulator, 1/4 In, 5 to 75 psi

Hayward Pressure Regulator, 1/4 In, 5 to 75 psi PR10025T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$588.41
  • Pipe Size: 1/4"
  • Item: Pressure Regulator
  • Series: PR
See full product details
This item ships free.
Total: $588.41

Hayward #PR10025T Specifications

  • Pipe Size: 1/4"
  • Item: Pressure Regulator
  • Series: PR
  • Inlet Size: 1/4 in
  • Outlet Size: 1/4 in
  • Gauge Port Size: 1/4 in
  • Length: 4 1/8 in
  • Connection Type: Threaded
  • Height: 9 1/4 in
  • Body Material: PVC
  • Max. Pressure: 150 psi
  • Max. Temp.: 140 Degrees F
  • Seal Material: FPM
  • Pressure Adjustment Range: 5 to 75 psi
  • Length (Straight Wireway): 4 1/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series PR, Body Material PVC, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 4 1/8 in, Height 9 1/4 in, Connection Type FNPT, Pressure Adjustment Range 5 to 75 psi, Gauge Port Size 1/4 in, Seal Material FPM, Max. Temp. 140 Degrees F, Max. Pressure 150 psi

Restrictions and Compliance

Reviews of Hayward #PR10025T