KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Regulator, 1/4 In, 5 to 75 psi

HAYWARD| Zoro #: G1027022| Mfr #: PR20025T

$603.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/4"
Seal Material: FPM
Series: PR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027022 Mfr #: PR20025T
Inlet Size: 1/4"Seal Material: FPM
Series: PRPressure Adjustment Range: 5 to 75 psi
Connection Type: FNPTBody Material: CPVC
Max. Pressure: 150 psiHeight: 9-1/4"
Gauge Port Size: 1/4"Length: 4-1/8"
Max. Temp.: 140 Degrees FOutlet Size: 1/4"
Item: Pressure RegulatorCountry of Origin (subject to change): United States

Description

Pressure Regulator, Inlet/Outlet 1/4 In, FNPT Connection, Max Water Pressure 150 PSI, Max Temp 140 F, Material of Construction CPVC, Height 9.25 In, Length 4.13 In, Gauge Port 1/4 In, Pressure Regulation 5 To 75 PSI

Reviews