Hayward
PVC 3-Way Lateral True Union Ball Valves
- Zoro #: G607963927
- Mfr #: LA1400TE
Key Features
- Pipe Size: 4 in
- Body Material: PVC
- Body Style: 3-Way True Union
- Item: PVC 3-Way Lateral True Union Ball Valves w/EPDM O-Rings
- Features: Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
- Max. Pressure: 150 psi
- Port: Standard
- Product Type: Ball Valve
$1,475.00
Subtotal: $1,475.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hayward
- MFR #LA1400TE
- Zoro #G607963927
- Country of OriginUnited States
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Overall Length | 18.88 in |
Details
Body Material | PVC |
Body Style | 3-Way True Union |
Item | PVC 3-Way Lateral True Union Ball Valves w/EPDM O-Rings |
Features | Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections |
Max. Pressure | 150 psi |
Port | Standard |
Product Type | Ball Valve |
Standards | ANSI, ASTM D1784 |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Connection Type | Threaded |
Ball Material | PVC |
Handle Type | Tee |
Body Seal Material | EPDM |
Compliance | ANSI, ASTM D1784 |
General Connection Type | Thread |
Description
PVC 3-Way Lateral True Union Ball Valves w/EPDM O-Rings, Body Material PVC, Body Style 3-Way True Union, Pipe Size 4 in, Connection Type Threaded, Standard Port, Max. Pressure 150 psi, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Body Seal Material EPDM
Restrictions and Compliance
Reviews of Hayward #LA1400TE
Explore more
- HAYWARD True Union, Proportional, 3/4" Flanged, PVC/EPDM CVH1075A0FE0A00
- HAYWARD FLOW CONTROL Ball Valve, True Union, 4", PVC/EPDM, Socket TBB1040SPEG
- HAYWARD True Union, Proportional, 2" S/T, PVC/FPM CVH1200ASTV0A00
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/FPM, Socket TBB1030SPFG
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", CPVC/FPM, Socket TBB2030SPFG
- HAYWARD True Union, Proportional, 3/4" S/T, PVC/FPM CVH1075ASTV0A00
- HAYWARD PVC 3-Way Lateral True Union Ball Valves LA1200STE
- HAYWARD PVC 3-Way Lateral True Union Ball Valves LA1125ST
- HAYWARD True Union, Proportional, 4" Socket, PVC/EPDM CVH1400A0SE0A00
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Full Port Carbon Steel Ball Valve with FNPT Ends 3446R4TE010
- ZORO SELECT 1-1/4" Press Brass Ball Valve Inline BA-480B - 114
- Hayward Valves