1-1/2" FNPT PVC Ball Valve Inline

HAYWARD| Zoro #: G0914304| Mfr #: QVC1015TSEG

$4.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: ABS
Temp. Range: 34 Degrees to 140 Degrees F
Item: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914304 Mfr #: QVC1015TSEG
Handle Material: ABSTemp. Range: 34 Degrees to 140 Degrees F
Item: Ball ValveValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Stem Type: Blowout ProofHandle Type: Tee
Seat Material: SantopreneBody Seal Material: EPDM
Pipe Size: 1-1/2"Valve Structure: 1-Piece
Body Material: PVCBody Style: Inline
Port: FullConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualMax. Pressure: 150 psi CWP
Country of Origin (subject to change): China

Description

Ball Valve, Gray, FNPT Connection, Max. Pressure 150 psi, Full Port, Material of Construction PVC, Seats Santoprene, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Tee, Standards -

Reviews