BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2" FNPT PVC Ball Valve Inline

HAYWARD| Zoro #: G0637761| Mfr #: QVC1020TSEW

$7.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: FNPT x FNPT
Pipe Size: 2"
Port: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637761 Mfr #: QVC1020TSEW
Connection Type: FNPT x FNPTPipe Size: 2"
Port: FullStem Type: Blowout Proof
Handle Type: TeeSeat Material: Santoprene
Ball Valve Product Group: ManualBody Material: PVC
Max. Pressure: 150 psi CWPBody Seal Material: EPDM
Body Style: InlineValve Structure: 1-Piece
Valve Basic Body Material: PlasticBall Material: PVC
Stem Material: PVCHandle Material: ABS
Temp. Range: 34 Degrees to 140 Degrees FItem: Ball Valve
Country of Origin (subject to change): China

Description

Ball Valve, White, FNPT Connection, Max. Pressure 150 psi, Full Port, Material of Construction PVC, Seats Santoprene, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Tee, Standards -

Reviews