Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2" Socket PVC Ball Valve Inline

  • Zoro #: G0945113
  • Mfr #: 107-638-NP

$9.21

Details
  • Item: Ball Valve
  • Handle Type: Tee
  • Stem Type: Blowout Proof
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hayward #107-638-NP Specifications

  • Zoro #: G0945113
  • Mfr #: 107-638-NP
Item: Ball Valve Handle Type: Tee
Stem Type: Blowout Proof Temp. Range: 34 Degrees to 140 Degrees F
Pipe Size: 2" Ball Valve Basic Body Material: Plastic
Stem Material: PVC Body Seal Material: EPDM
Body Style: Inline Max. Pressure: 150 psi CWP
Ball Material: PVC Port: Full
Valve Structure: 1-Piece Handle Material: ABS
Body Material: PVC Seat Material: Santoprene
Hose I.D.: 2" Ball Valve Product Group: Manual
Connection Type: Socket x Socket Country of Origin (subject to change): China

Description

A ball valve is a device that uses a spherical closure unit to provide on/off flow control with the most common ball valves being two-way. Take a look at the features for Hayward Ball Valve. Pipe Size: 2", Body Material: PVC, Connection Type: Socket x Socket.

Reviews of Hayward #107-638-NP