3" FNPT PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0386452| Mfr #: TB1300T

$200.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM, NSF
Valve Structure: 2-Piece
Body Seal Material: FPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386452 Mfr #: TB1300T
Standards: ASTM, NSFValve Structure: 2-Piece
Body Seal Material: FPMTemp. Range: 34 Degrees to 140 Degrees F
Ball Material: PVCMax. Pressure: 235 psi CWP
Handle Type: TeeStem Material: PVC
Valve Basic Body Material: PlasticBody Material: PVC
Item: Ball ValveBall Valve Product Group: Manual
Connection Type: FNPT x FNPTPort: Full
Handle Material: PVCPipe Size: 3"
Stem Type: Blowout ProofBody Style: Inline True Union
Seat Material: PTFECountry of Origin (subject to change): United States

Description

Ball Valve, Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals Viton, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews