3/8" FNPT PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1111835| Mfr #: TB1037T

$19.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 3/8"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111835 Mfr #: TB1037T
Valve Basic Body Material: PlasticPipe Size: 3/8"
Connection Type: FNPT x FNPTStem Material: PVC
Body Material: PVCValve Structure: 2-Piece
Max. Pressure: 250 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualPort: Full
Handle Material: PVCStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE
Item: Ball ValveBody Style: Inline True Union
Temp. Range: 34 Degrees to 140 Degrees FStandards: ASTM, NSF
Ball Material: PVCCountry of Origin (subject to change): United States

Description

Ball Valve, Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals Viton, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews