Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

3" Socket PVC Ball Valve Inline True Union

HAYWARD | Zoro #: G0915573 | Mfr #: TB1300SE

$ 154.71 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hayward #TB1300SE Specifications

Zoro #: G0915573 Mfr #: TB1300SE
Pipe Size: 3" Body Seal Material: EPDM
Stem Material: PVC Ball Valve Basic Body Material: Plastic
Item: Ball Valve Ball Material: PVC
Stem Type: Blowout Proof Handle Material: PVC
Ball Valve Product Group: Manual Handle Type: Tee
Body Style: Inline True Union Max. Pressure: 235 psi CWP
Temp. Range: 34 Degrees to 140 Degrees F Valve Structure: 2-Piece
Body Material: PVC Connection Type: Socket x Socket
Port: Full Seat Material: PTFE
Country of Origin (subject to change): United States

Description

We have an extended selection of ball valves to meet all your needs, including floating ball valves, mechanical valves, solder ball valves, mitral ball valves, threaded ball valves and so much more. Here is some additional information about Hayward Ball Valve. Pipe Size: 3", Body Material: PVC, Connection Type: Socket x Socket.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews